This item is Discontinued.

Velcro Brand Back-to-Back Strap, No Adhesive, 24 in, 1 in Wd, Black VEL-30121-USA

Back-to-Back Strap, No Adhesive, 24 in, 1 in Wd, Black (Discontinued)

  • Mfr # VEL-30121-USA
  • Zoro # G9032936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VEL-30121-USA
Zoro #
G9032936
UPC #
75967301217
Country of Origin
China

Dimensions

Width
1 in
Length
24 in

Details

Item
Back-to-Back Strap
Hook and Loop Type
Hook-and-Loop
Adhesive Type
No Adhesive
Backing Material
Nylon
Hook and Loop Shape
Strap
Color
Black

Description

VELCRO Brand EASY HANG Heavy Duty Storage Straps can help you maximize the space in your garage basement or storage area by using the vertical space. Golf clubs bikes kayaks hoses extension cords tools. The possibilities are limitless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.