This item is Discontinued.

Velcro Brand Belt Tape Cutter Utility, 8 in L BTC/KQT

Belt Tape Cutter Utility, 8 in L (Discontinued)

  • Mfr # BTC/KQT
  • Zoro # G4366801
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BTC/KQT
Zoro #
G4366801
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8 in
Overall Thickness
3 in
Overall Width
6 1/2 in

Details

Item
Belt Tape Cutter
Blade Type
Utility
Blade Material
Steel
Handle Type
No Handle
Handle Material
Plastic
Application
For Cutting Hook And Loop Cable Management Tape
Features
One Hand Operation
Blade Operation
Retractable
Handle Color
Black
Number of Blades Included
1
Position
1
Blade Change
Manual
Tether Capable
Not Tether Capable
Stores
No Storage
Color
Black
Tether Style
Not Tether Capable
Blade Change Method
Manual

Description

Belt Tape Cutter, Application For Cutting Hook And Loop Cable Management Tape, Blade Change Method Manual, Blade Material Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.