Hook and Loop Strap, 75 ft, 0.75 in W, Black
Mfr # 340X9K1WP/25
Zoro # G3782838
product price: $55.49
/eaKey Features
Length
75 ft
Color
Black
Design
Wrap
Temp. Range
-20 Degrees to 200 Degrees F
Material
Nylon, Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
340X9K1WP/25
Zoro #
G3782838
UPC #
-
Country of Origin
United States
Dimensions
Width
0.75 in
Length
75 ft
Max. Bundle Dia.
2.54 in
Thickness
0.052 in
Length (Straight Wireway)
75 ft
Details
Item
Hook and Loop Strap
Color
Black
Design
Wrap
Temp. Range
-20 Degrees to 200 Degrees F
Material
Nylon, Polypropylene
Includes
9 in Perforations
Tensile Strength
50 lb
Marking
No
Number of Pieces per Roll
100
Closure Type
Wrap
Flame Retardant
No
Max. Temp. Rating
200 Degrees F
Min. Temp. Rating
-20 Degrees F
Package Style
Perforated Roll
Mountable
No
Description
Perforated Back to Back Strap, Perforated Roll, Wrap, Tensile Strength 50 lb, Width 0.75 in, Closure Type Wrap, Length 75 ft, Mountable No, Package Style Perforated Roll, Color Black, Thickness 0.052 in, Material Nylon, Polypropylene, Flame Retardant No, Max. Bundle Dia. 2.54 in, Includes 9 in Perforations, Marking No, Max. Temp. Rating 200 Degrees F, Min. Temp. Rating -20 Degrees F, Number of Pieces per Roll 100, Temp. Range -20 Degrees to 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.