This item is Discontinued.

Velcro Brand Reclosable Fastener, 10 ft, 1" W, White 91110

Reclosable Fastener, 10 ft, 1" W, White (Discontinued)

  • Mfr # 91110
  • Zoro # G804933709
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91110
Zoro #
G804933709
UPC #
75967911102
Country of Origin
Unknown

Dimensions

Width
1"
Length
10 ft

Details

Item
Reclosable Fastener
Hook and Loop Type
Hook-and-Loop
Hook and Loop Shape
Roll
Color
White

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.