
Reclosable Fastener Shape, Square, Acrylic Adhesive, 2 in, 2 in W, White, 450 PK
Mfr # 2X2WTHLMK
Zoro # G3302933
product price: $192.99
/pk 450, $0.43/ea
Free Shipping & Returns
Key Features
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Length
2 in
Hook and Loop Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2X2WTHLMK
Zoro #
G3302933
UPC #
-
Country of Origin
United States
Dimensions
Width
2 in
Length
2 in
Details
Item
Reclosable Fastener Shape
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Hook and Loop Shape
Square
Color
White
Description
White Hook-and-Loop Mated,PK450, Package Quantity 450
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.