This item is Discontinued.

Velcro Brand Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in W, Black, 12 PK 90072

Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in W, Black, 12 PK (Discontinued)

  • Mfr # 90072
  • Zoro # G4564808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90072
Zoro #
G4564808
UPC #
075967900724
Country of Origin
United States

Dimensions

Width
7/8 in
Length
7/8 in

Details

Item
Reclosable Fastener Shape
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Hook and Loop Shape
Square
Color
Black

Description

Strip,Square,Sticky Back,Black,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.