Reclosable Fastener Shape, Square, Acrylic Adhesive, 7/8 in, 7/8 in W, Black

  • Mfr # 90072

  • Zoro # G403982146


product price:  $29.25
/ea

Key Features

Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Width
7/8 in
Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
90072
Zoro #
G403982146
UPC #
75967900724
Country of Origin
China

Dimensions

Width
7/8 in
Length
7/8 in

Details

Item
Reclosable Fastener Shape
Hook and Loop Type
Hook-and-Loop
Adhesive Type
Acrylic Adhesive
Backing Material
Nylon
Hook and Loop Shape
Square
Color
Black

Description

Whenever you need a quick easy fix reach for Sticky Back fasteners to get the job done.
  • Press-on fastener delivers strong holding power.
  • Simple peel and stick application.
  • For smooth surfaces such as painted wallboard glass metal and most plastics.
  • Perfect for office school home and workshop use.
  • Press-on fasteners deliver strong holding power.
  • Simple peel and stick application.
  • For smooth surfaces.
  • Hook and Loop Fastener Type: Self-Adhesive Square.
  • Tape Pad Size: 7/8" x 7/8".
  • Color(s): Black.
  • Hook and Loop Fasteners Special Features: Squares in Strips.
  • Pre-Consumer Recycled Content Percent [Nom]: 0 %.
  • Post-Consumer Recycled Content Percent [Nom]: 0 %.
  • Total Recycled Content Percent [Nom]: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.