Shop All Cable Ties
Velcro Brand
VELCRO REUSABLE TIES50CT
Mfr # 90924
Zoro # G9033426
original price:
$10.55
6% off
$9.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Design - Cable Tie Extruded/Knit
- Color Gray/Black
- Width 1/2 in
- Temp. Range 0 to 220°F
- No. of Pieces 50
Product Information
- Brand Velcro Brand
- MFR # 90924
- Zoro # G9033426
- UPC # 75967909246
- Country of Origin United States
- Category Cable Ties
Dimensions
Width | 1/2 in |
Details
Description
Velcro Brand Thin Ties are a low profile and economical option for fastening wires and organizing cords. Strong and reusable the ties are pre-sized to make appliance and electronics wire and cable management quick and easy. Slotted head design ensures the strap stays with the cord so it doesn't get lost.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- ZORO SELECT Strut Chan, 3 ft.L, Solid, Pre-Glvnzd Steel (FS-500 PG 36.00)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (725BXXSC3ML-12D)
- INTERSTATE PNEUMATICS 0.937 Inch ID x 0.843 Inch Long Ferrules, PK 12 (F7242A-12)
- VELCRO BRAND FASTENER, 15"" STRAPS, AST (VEK94257)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop green One-Wrap Perforated Fastener Strap, 45 pk. (176043)
- VELCRO BRAND 1-3/4" W x 24" L Hook-and-Loop Black Reclosable Fastener Strap, 15 pk. (175617)
- VELCRO BRAND Black Thin Tie Fastener, 50 pk. (95172)
- VELCRO BRAND 1/4" x 8" L Reusable Self Gripping Cable Tie PK 25 (91141)
- VELCRO BRAND 3/4" W x 8" L Hook-and-Loop Blue One-Wrap Perforated Fastener Strap, 45 pk. (176040)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- Velcro Brand Cable Ties