Hot Water Boiler, Natural Gas, 150000 BtuH
Mfr # AWR105CNT3S0
Zoro # G322917731
product price:Â $3,193.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AWR105CNT3S0
Zoro #
G322917731
UPC #
672616903404
Country of Origin
United States
Description
Heating Method Hot Water, Domestic Tankless Coil Included No, AHRI Net BtuH 77,000 BtuH, Heating Capacity Input 150,000 BtuH, Heating Capacity Output 88,000 BtuH, Annual Fuel Utilization Efficiency 84 Percent, Boiler Type Gas-Fired Hot Water Boiler, Vent Diameter 5 in, Series AWR, Overall Height 40 in, Overall Width 16 in, Overall Depth 26 3/4 in, Manufacturers Warranty Length Limited Lifetime, Fuel Type Natural Gas
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.