Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Stirrer

  • Mfr # F203A0513

  • Zoro # G3649166


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Speed Range
40 to 1500 rpm
Operating Temp. Range
5 Degrees to 40 Degrees C
Load Capacity - Metric
8 L
Plate Shape
Rectangular
Voltage
100/240V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F203A0513
Zoro #
G3649166
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7 1/4 in
Overall Height
2 3/8 in
Overall Width
6 5/8 in

Details

Speed Range
40 to 1500 rpm
Operating Temp. Range
5 Degrees to 40 Degrees C
Load Capacity - Metric
8 L
Plate Shape
Rectangular
Voltage
100/240V
Variable Speed
Yes
Display
Analog
Plate Material
Stainless Steel
Load Capacity - English
2.11 gal
Watts
4.5 W
Item
Magnetic Stirrer
Product Type
Magnetic Stirrer
Operating Temperature - Minimum
5 Degrees C
Operating Temperature - Maximum
40 Degrees C
Wattage
4.5 W
Display Type
Analog
Number of Stirring Positions
1
Maximum Speed
1,500 RPM
Speed Setting
Constant Speed
Stirring Position Capacity
8 L
Includes
Plug (10009118)
Plug Style
Standard
Standards
CB Certificate, CE, cNus
Weight
2.1 lb
Minimum Speed
40 RPM

Description

Magnetic Stirrer, Plate Shape Rectangular, Plate Material Stainless Steel, Load Capacity - Metric 8 L, Speed Range 40 to 1500 rpm, Number of Stirring Positions 1, Voltage 100/240V, Display Analog, Watts 4.5 W, Operating Temp. Range 5 Degrees to 40 Degrees C, Overall Height 2 3/8 in, Overall Length 7 1/4 in, Overall Width 6 5/8 in, Variable Speed Yes, Load Capacity - English 2.11 gal, Includes Plug (10009118), Standards CB Certificate, CE, cNus

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.