Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" x 72" Stainless Steel Air Compressor Hose Silver

  • Mfr # 142572

  • Zoro # G5255433


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
72"
Tube Material
Stainless Steel
Includes
Inner Tube of Extruded PTFE with Stainless Steel Wire Braid Outer Cover
Length
72"
Material
Stainless Steel Braid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142572
Zoro #
G5255433
UPC #
728974028102
Country of Origin
Mexico

Dimensions

Pneumatic Hose Length
72"
Length
72"
Inside Dia. (In.)
1/2
Outside Dia. (In.)
5/8
Pneumatic Hose Inside Dia.
5/8"
Fitting Size
7/8 in x 7/8 in
Hose Fitting B Size
7/8 in
Hose Inside Dia.
1/2 in
Hose Fitting A Size
7/8 in
Hose Length
6 ft
Hose Outside Dia.
5/8 in

Details

Item
Air Compressor Hose
Tube Material
Stainless Steel
Includes
Inner Tube of Extruded PTFE with Stainless Steel Wire Braid Outer Cover
Material
Stainless Steel Braid
Working Pressure (PSI)
1500
Type
High Pressure
Temp. Range
-100 Degrees to 450 Degrees F
Standards
SAE J517
Color
Silver
Male Thread (In.)
7/8-14
Pneumatic Hose Color
Silver
Pneumatic Hose Temp. Range
-100 Degrees to 450 Degrees F
For Use With
High Pressure Compressor Line
Hose Fitting A Material
Brass
Hose Cover Material
Stainless Steel
Hose Fitting A Type
FNPSM
Hose Fitting B Material
Brass
Hose Tube Material
PTFE
Hose Configuration
Coupled Assembly
Hose Fittings
Brass 7/8 in FNPSM x Brass 7/8 in FNPSM
Hose Fitting B Type
FNPSM
Fitting Type
FNPSM x FNPSM
Fitting Material
Brass x Brass
Hose Color
Silver

Description

Air Compressor Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 5/8 in, Hose Length 6 ft, Hose Color Silver, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Temp. Range -100 Degrees to 450 Degrees F, Standards SAE J517, Hose Configuration Coupled Assembly, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Fitting A Type FNPSM, Hose Fitting B Type FNPSM, Hose Fitting A Size 7/8 in, Hose Fitting B Size 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.