Shop VELVAC
See all product information
Create Account
Air Tank, 6.44 Gal, 125 PSI, Horizontal
- Mfr # 035106
- Zoro # G5804924
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
Tank Type
Horizontal
Tank (Gal.)
6.44 gal
Working Pressure (PSI)
125
Width (In.)
9 3/4 in
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 035106
- Zoro #
- G5804924
- UPC #
- 728974084597
- Country of Origin
- United States
- Item
- Air Tank
- Tank Type
- Horizontal
- Tank (Gal.)
- 6.44 gal
- Working Pressure (PSI)
- 125
- Finish
- Powder Coated
- Ports
- 3/8 in, 1/4 in, 3/4 in NPT
- Material
- Steel
- Outlet Type
- NPT
- Tank Capacity
- 6.44 gal
- Port Type
- NPT
- Number of Ports
- 3
- Inlet Type
- NPT
- Maximum Operating Pressure
- 125 psi
- Standards
- SAE J10
- Shell Material
- Steel
Dimensions
- Width (In.)
- 9 3/4 in
- Length (In.)
- 22 1/2 in
- Height (In.)
- 10 in
- Tank Dia. (In.)
- 9 1/2 in
- Overall Height
- 10 in
- Overall Width
- 9.75 in
- Inlet Size
- 3/4 in
- Overall Length
- 22.5 in
- Port Size
- 1/4 in
- Outlet Size
- 3/8 in
- Wire Rope Length
- 22.5 in
- Length
- 22.5 in
Description
Air Tank, Tank Capacity 6.44 gal, Maximum Operating Pressure 125 psi, Tank Type Horizontal, Overall Length 22.5 in, Overall Width 9.75 in, Overall Height 10 in, Standards SAE J10, Material Steel, Finish Powder Coated, Number of Ports 3, Outlet Size 3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.