Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Tank, Black Powder Coat, 125 psi

  • Mfr # 035104

  • Zoro # G5561342


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Tank Type
Horizontal
Tank (Gal.)
6.44 gal
Working Pressure (PSI)
125
Width (In.)
9 3/4 in
Tank Dia. (In.)
9 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035104
Zoro #
G5561342
UPC #
728974084733
Country of Origin
United States

Dimensions

Width (In.)
9 3/4 in
Tank Dia. (In.)
9 1/2 in
Height (In.)
9 3/4 in
Length (In.)
22 1/2 in
Port Size
1/4 in
Outlet Size
3/8 in
Inlet Size
3/4 in
Overall Length
22.5 in
Overall Height
9.75 in
Overall Width
9.75 in

Details

Item
Air Tank
Tank Type
Horizontal
Tank (Gal.)
6.44 gal
Working Pressure (PSI)
125
Finish
Powder Coated
Material
Steel
Ports
3/8 in, 1/4 in, 3/4 in NPT
Port Type
NPT
Tank Capacity
6.44 gal
Inlet Type
NPT
Standards
SAE J10
Outlet Type
NPT
Number of Ports
3
Maximum Operating Pressure
125 psi

Description

Air Tank, Tank Capacity 6.44 gal, Maximum Operating Pressure 125 psi, Tank Type Horizontal, Overall Length 22.5 in, Overall Width 9.75 in, Overall Height 9.75 in, Standards SAE J10, Material Steel, Finish Powder Coated, Number of Ports 3, Outlet Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.