Air Tank, Steel, Blk Pwder Coat, 9-1/2 In H
Mfr # 035105
Zoro # G5539597
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Tank Type
Horizontal
Tank (Gal.)
6.44 gal
Working Pressure (PSI)
125
Ports
1/2 in, 1/4 in, 3/4 in NPT
Finish
Powder Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
035105
Zoro #
G5539597
UPC #
728974084573
Country of Origin
United States
Dimensions
Height (In.)
9 1/2 in
Width (In.)
9 1/2 in
Tank Dia. (In.)
9 1/2 in
Length (In.)
29 1/2 in
Overall Length
29.5 in
Overall Width
9.5 in
Outlet Size
1/2 in
Inlet Size
3/4 in
Overall Height
9.5 in
Port Size
1/4 in
Details
Item
Air Tank
Tank Type
Horizontal
Tank (Gal.)
6.44 gal
Working Pressure (PSI)
125
Ports
1/2 in, 1/4 in, 3/4 in NPT
Finish
Powder Coated
Material
Steel
Maximum Operating Pressure
125 psi
Inlet Type
NPT
Standards
SAE J10
Port Type
NPT
Tank Capacity
6.44 gal
Outlet Type
NPT
Number of Ports
3
Description
Air Tank, Tank Capacity 6.44 gal, Maximum Operating Pressure 125 psi, Tank Type Horizontal, Overall Length 29.5 in, Overall Width 9.5 in, Overall Height 9.5 in, Standards SAE J10, Material Steel, Finish Powder Coated, Number of Ports 3, Outlet Size 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.