Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Siphon Tube, 2-1/2 In Neck, Volvo

  • Mfr # 600242-1

  • Zoro # G2239386


product price: $48.25
/ea

Key Features

Includes
Anti-Siphon Tube
Length
2 1/2 in
Width
2 1/2 in
Color
Silver
Height
6 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600242-1
Zoro #
G2239386
UPC #
728974139273
Country of Origin
United States

Dimensions

Length
2 1/2 in
Width
2 1/2 in
Height
6 3/4 in
Spout Flex Size
3 3/4 in
Size
2 1/2 in Filler Neck

Details

Item
Anti-Siphon Tube
Includes
Anti-Siphon Tube
Color
Silver
Application
Fits Heavy Duty Volvo, International, And Mack Trucks With 2-1/2 in Filler Necks
Material
Aluminum
Capacity
20 gpm
Number of Pieces
1
For Use With
Heavy Duty Volvo, International, and Mack Trucks with 2 1/2 in Filler Necks
Tool Type
Anti-Siphon Tube
For Vehicle Tool Category
Fuel Tank

Description

Anti-Siphon Tube, Tool Type Anti-Siphon Tube, Length 2 1/2 in, Width 2 1/2 in, Height 6 3/4 in, Spout Flex Size 3 3/4 in, Capacity 20 gpm, Material Aluminum, For Vehicle Tool Category Fuel Tank, Color Silver, Includes Anti-Siphon Tube, Number of Pieces 1, For Use With Heavy Duty Volvo, International, and Mack Trucks with 2 1/2 in Filler Necks, Size 2 1/2 in Filler Neck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.