Velvac
Automotive Circuit Breaker, 150A, 30VDC
Mfr # 091003
Zoro # G5257305
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 150 A
- Series Type III
- For Use With Auxiliary and Accessory Circuits
- Height 1.0 in
- Terminal Connection Blade
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 06-08 Dodge Ram Black Mesh Grille, HG-RAM06JM (HG-RAM06JM)
- CURT Recessed Tie-Down Ring, 1-1/2"x1-1/2" (83600)
- FJC Radiator/Cap Pressure Test Kit (43658)
- BALDWIN FILTERS Oil Filter Element, (P1565)
- VELVAC Automotive Circuit Breaker, 100A, 30VDC (091007)
- VELVAC Automotive Circuit Breaker, 120A, 30VDC (091008)
- VELVAC Battery Disconnect Switch, Single Pole (090104)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- EATON BUSSMANN Automotive Circuit Breaker, UCB, 20A, 12VDC (UCB-20)
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12VDC (5ZMT9)
- BATTERY DOCTOR Rocker Switch, 1/4" Male Terminal, Amber (20531)
- Velvac Automotive Electrical