Black Ribbed Back Mirror
Mfr # 705104
Zoro # G2422174
product price: $20.99
/eaKey Features
Height (In.)
6 1/2 in
Shape
Rectangular
Length (In.)
16 in
Includes
Plated Mounting Hardware
Heated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
705104
Zoro #
G2422174
UPC #
728974080995
Country of Origin
Taiwan, Province of China
Dimensions
Height (In.)
6 1/2 in
Length (In.)
16 in
Mirror Size
16 in x 6 1/2 in
Mirror Height
16 in
Mirror Width
6 1/2 in
Details
Item
Truck Mirror - Flat Ribbed Back
Shape
Rectangular
Includes
Plated Mounting Hardware
Heated
No
Material
Steel
Lighted
No
Flat or Convex
Flat
Motorized
No
Mounting Style
Bracket and Bolts
Backing Color
Black
Lighting Option
Not Lighted
Mounting Hardware Included
Yes
For Vehicle Side
Driver, Passenger
Backing Material
Steel
Mirror Material
Silvered Glass
Mirror Profile
Flat
Mirror Type
West Coast
Description
Truck Mirror - Flat Ribbed Back, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Black, Backing Material Steel, Mirror Height 16 in, Mirror Material Silvered Glass, Mirror Size 16 in x 6 1/2 in, Mirror Width 6 1/2 in, Mirror Type West Coast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.