Zoro Homepage

Brass Inverted Flare Fitting, Tube

  • Mfr # 006103

  • Zoro # G6505970


product price: $1.29
/ea
Sold in multiples of 10 for $12.90

Key Features

Specific Fitting Shape
Inverted Flare Nut
Pipe Fitting Material
Brass
Tube Size
3/16"
Fitting Connection Type
Tube
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
006103
Zoro #
G6505970
UPC #
728974007473
Country of Origin
United States

Dimensions

Tube Size
3/16"

Details

Specific Fitting Shape
Inverted Flare Nut
Pipe Fitting Material
Brass
Fitting Connection Type
Tube
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Item
Inverted Flare Fitting
Specific Pipe Fitting Shape
Flare Nut
Pipe Fitting Connection Type
Tube

Description

Inverted Flare Nut,3/16 In.x3/8 In.,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.