Brass Inverted Flare Nut, Tube
Mfr # 006106
Zoro # G6505952
product price: $1.59
/eaSold in multiples of 10 for $15.90
Key Features
Specific Fitting Shape
Inverted Flare Nut
Pipe Fitting Material
Brass
Tube Size
3/8"
Fitting Connection Type
Tube
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
006106
Zoro #
G6505952
UPC #
728974007503
Country of Origin
United States
Dimensions
Tube Size
3/8"
Details
Specific Fitting Shape
Inverted Flare Nut
Pipe Fitting Material
Brass
Fitting Connection Type
Tube
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Item
Inverted Flare Nut
Pipe Fitting Connection Type
Tube
Specific Pipe Fitting Shape
Flare Nut
Description
Inverted Flare Nut,3/8 In.x5/8 In.,Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.