Zoro Homepage

Brass Pipe Fitting, 1/4" Pipe Size

  • Mfr # 018035

  • Zoro # G6504491


product price: $2.99
/ea
Sold in multiples of 10 for $29.90

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Adapter
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
018035
Zoro #
G6504491
UPC #
728974167955
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4" x 1/4"

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Item
Pipe Fitting
Specific Pipe Fitting Shape
Adapter

Description

Adapter,Brass,1/4 In. to 1/4 In. Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.