Zoro Homepage

Brass Pipe Fitting, 1/8" Pipe Size

  • Mfr # 017015

  • Zoro # G6509008


product price: $2.19
/ea
Sold in multiples of 5 for $10.95

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Street Elbow
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
017015
Zoro #
G6509008
UPC #
728974011739
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"

Details

Specific Fitting Shape
Street Elbow
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Item
Pipe Fitting
Specific Pipe Fitting Shape
Street Elbow

Description

Street Elbow,1/8 In.,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.