Zoro Homepage

Brass Pipe Fitting, 3/8" Pipe Size

  • Mfr # 018037

  • Zoro # G6504543


product price: $3.59
/ea
Sold in multiples of 5 for $17.95

Key Features

Pipe Size - Pipe Fitting
3/8"
Specific Fitting Shape
Adapter
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
018037
Zoro #
G6504543
UPC #
728974164619
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
3/8"
Pipe Size (Fittings)
3/8" x 3/8"

Details

Specific Fitting Shape
Adapter
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Item
Pipe Fitting
Specific Pipe Fitting Shape
Adapter

Description

Adapter,Brass,3/8 In. to 3/8 In. Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.