Zoro Homepage

Close Nipple, 1/2", Brass

  • Mfr # 016054

  • Zoro # G6504990


product price: $2.85
/ea
Sold in multiples of 5 for $14.25

Key Features

Pipe Size - Nominal
1/2"
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016054
Zoro #
G6504990
UPC #
728974010343
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Nominal
1/2"
Pipe Size (Fittings)
1/2"

Details

Item
Pipe Fitting
Basic Pipe Fitting Shape
Nipple
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Basic Pipe Fitting Material
Metal

Description

Close Nipple,1/2 In.,Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.