Zoro Homepage

Close Nipple, 1/8", Brass

  • Mfr # 016051

  • Zoro # G6504920


product price: $0.72
/ea
Sold in multiples of 20 for $14.40

Key Features

Pipe Size - Nominal
1/8"
Pipe Fitting Material
Brass
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016051
Zoro #
G6504920
UPC #
728974010305
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Nominal
1/8"
Pipe Size (Fittings)
1/8"

Details

Item
Pipe Fitting
Pipe Fitting Material
Brass
Specific Pipe Fitting Shape
Nipple
Basic Pipe Fitting Shape
Nipple
Basic Pipe Fitting Material
Metal

Description

Close Nipple,1/8 In.,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.