Zoro Homepage

Close Nipple, 3/8", Brass

  • Mfr # 016053

  • Zoro # G6504981


product price: $2.19
/ea
Sold in multiples of 10 for $21.90

Key Features

Pipe Size - Nominal
3/8"
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Basic Pipe Fitting Shape
Nipple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
016053
Zoro #
G6504981
UPC #
728974010329
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Nominal
3/8"
Pipe Size (Fittings)
3/8"

Details

Item
Pipe Fitting
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Nipple
Pipe Fitting Material
Brass
Basic Pipe Fitting Shape
Nipple

Description

Close Nipple,3/8 In.,Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.