
Coupling Pipe Coupling, 3/4" Pipe, Malleable Iron
Mfr # 016077
Zoro # G6507538
product price: $8.49
/eaSold in multiples of 5 for $42.45
Key Features
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
3/4"
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
016077
Zoro #
G6507538
UPC #
728974010404
Country of Origin
Canada
Dimensions
Pipe Size (Fittings)
3/4"
Details
Specific Fitting Shape
Coupling
Pipe Fitting Material
Malleable Iron
Item
Pipe Coupling
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Description
Pipe Coupling,3/4 In. Mallable,Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.