Zoro Homepage

Fork Terminal, #6 Stud Size, 18 AWG, 600 V, Heat Shrink Insulated, Red, 10 PK

  • Mfr # 30122

  • Zoro # G5367564


product price: $8.79
/pk 10, $0.88/ea

Key Features

Terminal Shape
Standard Fork
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30122
Zoro #
G5367564
UPC #
728974160956
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#6
Tongue Width - Wire Connector
0.34 in
Overall Length
1.35 in
Tongue Width
0.34 in

Details

Item
Fork Terminal
Terminal Shape
Standard Fork
Termination Style
Crimp Termination with Heat Shrink
Insulation Color
Red
Insulation Coverage
Full Coverage
Insulation Type
Heat Shrink
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
221 Degrees F
Connection Type
Crimp
Max. Temp.
221 Degrees F
Terminal Connection
Crimp
Connection Material
Copper
Terminal Type
Standard
Wire Range
22 to 18 AWG
Seam
Brazed
RoHS Compliant
Yes
Insulation Material
Nylon
Seam Style
Brazed
Barrel Style
Insulation Grip, Strain Relief
Contact Finish
Tin
Special Features
Triple Layer of Protection, Waterproof Wire Terminals

Description

Fork Terminals, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon with Heat Shrink, Maximum Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 18 AWG, Stud Size #6, Termination Style Crimp and Heat Shrink, RoHS Compliant Yes, Seam Style Brazed, Barrel Style Insulation Grip, Strain Relief, Connection Material Copper, Connection Type Crimp, Insulation Type Heat Shrink, Minimum Wire Size 22 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.