Zoro Homepage

Glass/Handset Replacement Kit

  • Mfr # 709764

  • Zoro # G8535274


product price: $60.29
/ea

Key Features

Mirror Size (In.)
35 sq
Type
Class A
Width (In.)
8 1/4 in
Includes
Actuator, Clip, Housing, Nonheated Convex Glass
Length (In.)
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
709764
Zoro #
G8535274
UPC #
728974104257
Country of Origin
China

Dimensions

Mirror Size (In.)
35 sq
Width (In.)
8 1/4 in
Length (In.)
4 1/4 in
Total Length (In.)
8 1/4 in
For Mirror Width
8 1/4 in
For Mirror Height
4 1/4 in

Details

Type
Class A
Item
Glass/Handset Replacement Kit
Includes
Actuator, Clip, Housing, Nonheated Convex Glass
Mirror Profile
Convex
For Mirror Shape
Rectangular

Description

Glass/Handset Replacement Kit, For Mirror Shape Rectangular, Mirror Profile Convex, Includes Actuator, Clip, Housing, Nonheated Convex Glass, For Mirror Width 8 1/4 in, For Mirror Height 4 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.