Zoro Homepage

Male Disconnect, Red, 22-18AWG, PK10, Insulation: Full

  • Mfr # 30169

  • Zoro # G5367616


product price: $9.89
/pk 10, $0.99/ea

Key Features

Insulation
Full
Insulation Color
Red
Insulation Type
Heat Shrink
Connection Type
Crimp
Wire Range
22 to 18 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30169
Zoro #
G5367616
UPC #
728974161021
Country of Origin
United States

Dimensions

Tab Size
0.156 in
Overall Length
1.35 in
Barrel Inside Dia.
0.062 in
Barrel Inside Diameter
0.062 in
Tab Thickness
0.032 in
Minimum Wire Size
22 AWG
Maximum Wire Size
18 AWG
Tab Width
0.156 in

Details

Item
Male Disconnect
Insulation
Full
Insulation Color
Red
Insulation Type
Heat Shrink
Connection Type
Crimp
Wire Range
22 to 18 AWG
Seam
Brazed
Max. Temp.
90 Degrees F
Max. Voltage
600 V
Connection Material
Copper
Standards
UL Listed
Maximum Voltage
600 V
RoHS Compliant
Yes
Seam Style
Brazed
Termination Style
Crimp
Special Features
Adhesive Lining Which Blocks Out Water, Adds Tensile Strength and Strain Relief, CNS Extreme Waterproof Wire Terminals are Designed to Perform in the Harshest Environments, It Has a Triple Layer of Protection Around a 99.9% Copper Connector for Maximum Strength and Conductivity, Polyolefin Shrink Tubing Which Allows a Complete Environment and An Abrasion Resistant Seal
Insulation Coverage
Full Coverage
Contact Material
Copper
Insulation Material
Nylon/Polyolefin
Terminal Type
Tab
Maximum Operating Temperature
90 Degrees F
Disconnect Style
Bullet
Contact Finish
Tin

Description

Wire Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Bullet Disconnect, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon with Heat Shrink, Maximum Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.156 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Brazed, Standards UL Listed, Barrel Inside Diameter 0.062 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.