Offset Convex Mirror
Mfr # 708509
Zoro # G1157563
product price: $18.59
/eaKey Features
Material
Stainless Steel
Heated
No
Flat or Convex
Convex
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Motorized
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
708509
Zoro #
G1157563
UPC #
728974083521
Country of Origin
Taiwan, Province of China
Dimensions
Dia. (In.)
7 1/2 in
Mirror Diameter
7 1/2 in
Mirror Size
7 1/2 in
Details
Material
Stainless Steel
Heated
No
Flat or Convex
Convex
Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Item
Spot Mirror
Motorized
No
Lighted
No
Shape
Round
Type
Blind Spot
Backing Finish
Stainless Steel
Mirror Type
Blind Spot
Mounting Hardware Included
Yes
For Vehicle Side
Driver, Passenger
Backing Material
Stainless Steel
Lighting Option
Not Lighted
Mirror Profile
Convex
Adjustable
Yes
Mounting Style
Bracket and Bolts
Description
Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Adjustable Yes, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 7 1/2 in, Mirror Size 7 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.