Reducer Hex Nipple, 3/4"x1/2", Steel
Mfr # 018029
Zoro # G6508892
product price: $8.15
/eaSold in multiples of 5 for $40.75
Key Features
Specific Fitting Shape
Reducing Hex Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Size (Fittings)
3/4" x 1/2"
Pipe Fitting Material
Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
018029
Zoro #
G6508892
UPC #
728974012422
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size (Fittings)
3/4" x 1/2"
Pipe Size - Pipe Fitting
3/4" x 1/2"
Details
Item
Reducer Hex Nipple
Specific Fitting Shape
Reducing Hex Nipple
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Pipe Fitting Material
Plated Steel
Description
Reducer Hex Nipple,3/4 In.x1/2 In.,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.