Ring Terminal, #10 Stud Size, 10 AWG, 600 V, Heat Shrink Insulated, Yellow, Crimp Termination Only

  • Mfr # 30414

  • Zoro # G5377461


product price: $9.15
/pk 10, $0.92/ea

Key Features

Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30414
Zoro #
G5377461
UPC #
728974160758
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Overall Length
1.6 in
Tongue Width - Wire Connector
0.38 in
Tongue Width
0.38 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Termination Style
Crimp Termination Only
Insulation Color
Yellow
Insulation Coverage
Full Coverage
Insulation Type
Heat Shrink
Contact Material
Nickel Alloy
Maximum Voltage
600 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
221 Degrees F
Connection Material
Copper
Terminal Connection
Crimp
Wire Range
12 to 10 AWG
Connection Type
Crimp
Max. Temp.
221 Degrees F
Seam
Brazed
Insulation Material
Nylon
Seam Style
Brazed

Description

Ring Terminal, Insulation Color Yellow, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.38 in, Contact Material Nickel Alloy, Barrel Style Brazed, Insulation Type Heat Shrink, Minimum Operating Temperature 221 Degrees F, Overall Length 1.6 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.