Zoro Homepage

Socket, 7-Way

  • Mfr # 593084

  • Zoro # G9488805


product price: $13.39
/ea

Key Features

Includes
Split Pins
Features
ABS Plastic Interior with ATA Color Codes for Quick Identification, Durable Zinc Die Cast Housing, Slanted Door Front for Plug Support, Solid Brass Pins, Tongue and Groove Door Design Protects Socket Interior From Dirt and Moisture, Wires Attached by Set Screw Retainers
Connection Type
7-Way
Standards
SAE J-560
For Use With
Vehicle and Trailer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
593084
Zoro #
G9488805
UPC #
728974036046
Country of Origin
China

Details

Includes
Split Pins
Features
ABS Plastic Interior with ATA Color Codes for Quick Identification, Durable Zinc Die Cast Housing, Slanted Door Front for Plug Support, Solid Brass Pins, Tongue and Groove Door Design Protects Socket Interior From Dirt and Moisture, Wires Attached by Set Screw Retainers
Connection Type
7-Way
Item
Socket
Standards
SAE J-560
For Use With
Vehicle and Trailer
Contact Material
Brass
Product Type
Socket
Insulation Material
Plastic

Description

Socket, Product Type Socket, Connection Type 7-Way, Contact Material Brass, For Use With Vehicle and Trailer, Insulation Material Plastic, Features ABS Plastic Interior with ATA Color Codes for Quick Identification, Durable Zinc Die Cast Housing, Slanted Door Front for Plug Support, Solid Brass Pins, Tongue and Groove Door Design Protects Socket Interior From Dirt and Moisture, Wires Attached by Set Screw Retainers, Includes Split Pins, Standards SAE J-560

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.