Zoro Homepage

Spot Mirror, Center Mount

  • Mfr # 708479

  • Zoro # G5683124


product price: $35.89
/ea

Key Features

Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Type
Center Mount
Material
Stainless Steel
Shape
Round
Dia. (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708479
Zoro #
G5683124
UPC #
728974044133
Country of Origin
Mexico

Dimensions

Dia. (In.)
6 in
Mirror Size (In.)
6 in
Mirror Diameter
6 in
Mirror Size
6 in

Details

Includes
Display Box, L Bracket or Tube Bracket, Mounting Hardware
Type
Center Mount
Material
Stainless Steel
Item
Spot Mirror
Shape
Round
Color
Black
Heated
No
Lighted
No
Flat or Convex
Convex
Motorized
No
Mounting Hardware Included
Yes
Backing Color
Black
Backing Finish
Powder Coated
Backing Material
Stainless Steel
Mounting Style
Bracket and Bolts
Mirror Type
Blind Spot
Lighting Option
Not Lighted
Mirror Profile
Convex
For Vehicle Side
Driver, Passenger

Description

Spot Mirror, Round, Convex, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Black, Backing Finish Powder Coated, Backing Material Stainless Steel, Mirror Diameter 6 in, Mirror Size 6 in, Mirror Type Blind Spot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.