Spot Mirror, Right
Mfr # 716914
Zoro # G5544323
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Mirror Size (In.)
8 1/2 in
Material
Stainless Steel
Includes
Bracket and Hardware, Mirror Head
Type
Right
Flat or Convex
Convex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
716914
Zoro #
G5544323
UPC #
728974132007
Country of Origin
Mexico
Dimensions
Mirror Size (In.)
8 1/2 in
Mirror Diameter
8 1/2 in
Mirror Size
8 1/2 in
Details
Material
Stainless Steel
Includes
Bracket and Hardware, Mirror Head
Type
Right
Flat or Convex
Convex
Color
Silver
Heated
No
Lighted
No
Item
Lane Change Spot Mirror Kit
Shape
Round
Motorized
No
For Vehicle Side
Passenger
Backing Color
Silver
Backing Finish
Stainless Steel
Mounting Style
Bracket and Bolts
Mirror Type
Blind Spot
Lighting Option
Not Lighted
Mirror Profile
Convex
Backing Material
Stainless Steel
Adjustable
Yes
Mounting Hardware Included
Yes
Description
Lane Change Spot Mirror Kit, Round, Convex, For Vehicle Side Passenger, Heated No, Motorized No, Adjustable Yes, Backing Color Silver, Backing Finish Stainless Steel, Backing Material Stainless Steel, Mirror Diameter 8 1/2 in, Mirror Size 8 1/2 in, Mirror Type Blind Spot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.