Suspension Valve, 1/8 In FPT Inlet
Mfr # 032195
Zoro # G5255512
product price: $63.65
/eaKey Features
Operating Pressure
150 psi
Outlet Port
1/8" FPT
Max. Temp.
200 Degrees F
Inlet Port
1/8" FPT
Return Type
Pilot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
032195
Zoro #
G5255512
UPC #
728974017397
Country of Origin
United States
Dimensions
Air Inlet Size
1/8 in
Details
Item
Suspension Valve
Operating Pressure
150 psi
Outlet Port
1/8" FPT
Max. Temp.
200 Degrees F
Inlet Port
1/8" FPT
Return Type
Pilot
Operating Medium
Air
Air Inlet Type
FPT
Valve Style
In-Line
Actuation
Pilot
Number of Ports
4
Valve Type
Air Suspension Valve
Air Inlet Gender
Female
Description
Suspension Valve, Actuation Pilot, Air Inlet Gender Female, Air Inlet Size 1/8 in, Air Inlet Type FPT, Number of Ports 4, Operating Medium Air, Return Type Pilot, Valve Style In-Line, Valve Type Air Suspension Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.