Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Truck Mirror-Right Side

  • Mfr # 708212-4

  • Zoro # G5647896


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Length (In.)
16 in
Includes
Mounting Hardware
Total Length (In.)
17 1/2 in
Width (In.)
8 in
Type
2010 West Coast
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708212-4
Zoro #
G5647896
UPC #
728974042375
Country of Origin
Mexico

Dimensions

Length (In.)
16 in
Total Length (In.)
17 1/2 in
Width (In.)
8 in
Mirror Size (In.)
7x16
Mirror Size
16 in x 7 in
Mirror Height
16 in
Mirror Width
7 in
Overall Width
8 in

Details

Includes
Mounting Hardware
Type
2010 West Coast
Item
Truck Mirror - Without Harness
Heated
Yes
Shape
Rectangular
Motorized
No
Backing Material
Stainless Steel
For Vehicle Side
Passenger
Mounting Hardware Included
Yes
Mirror Profile
Flat and Convex
Mirror Type
West Coast

Description

Truck Mirror - Without Harness, Rectangular, Flat and Convex, For Vehicle Side Passenger, Heated Yes, Motorized No, Backing Material Stainless Steel, Mirror Height 16 in, Mirror Size 16 in x 7 in, Mirror Width 7 in, Mirror Type West Coast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.