Zoro Homepage

Drum Fan, 24 in Blade Dia

  • Mfr # MAC-CM-S

  • Zoro # G0282593


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Blade Diameter
24 in
Application
Air Circulation
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAC-CM-S
Zoro #
G0282593
UPC #
-
Country of Origin
Mexico

Dimensions

Blade Diameter
24 in

Details

Item
Drum Fan
Application
Air Circulation

Description

Ceiling Mount Kit for 24 In. Drum Fan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.