
614N, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, L, Black
Mfr # VEN6143N
Zoro # G207390055
product price:Â $49.75
/eaKey Features
Color
Black
Material
Nitrile
Palm Thickness
6 mil
Cuff Style
Beaded
Latex-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VEN6143N
Zoro #
G207390055
UPC #
888277363123
Country of Origin
China
Dimensions
Size
L
Palm Thickness
6 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Black
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
614N
Description
VENOM STEEL Disposable Gloves, L, Nitrile, PowderedPowder Free PowderFree, Black, 912 in L, Cuff Type Beaded, Latex Free Yes, 6 mil Thick, Resists Chemical, Dirt, Grease, Puncture, Rip, Tear, 100 Gloves per Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.