
Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, OneSize, Black
Mfr # VEN6045RN
Zoro # G407388722
product price:Â $27.29
/eaKey Features
Material
Nitrile
Palm Thickness
6 mil
Size
OneSize
Color
Black
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VEN6045RN
Zoro #
G407388722
UPC #
80196520360
Country of Origin
Malaysia
Dimensions
Palm Thickness
6 mil
Size
OneSize
Length
9.5 in
Details
Item
Disposable Gloves
Material
Nitrile
Color
Black
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Description
Premium, thick, heavyduty, black nitrile One size fits most
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.