Venom Steel, Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, OneSize, Orange

  • Mfr # VEN6085

  • Zoro # G413767597


product price:  $33.29
/ea

Key Features

Material
Nitrile
Palm Thickness
8 mil
Size
OneSize
Color
Orange
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEN6085
Zoro #
G413767597
UPC #
888277704087
Country of Origin
Malaysia

Dimensions

Palm Thickness
8 mil
Size
OneSize
Finger Thickness
8 mil
Size - Numeric
9.5

Details

Material
Nitrile
Item
Disposable Gloves
Color
Orange
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Series
Venom Steel
Application
Soap
Texture
Diamond
Cuff Style
Elastic

Description

Venom Steel Maximum Grip Industrial Gloves, One-Size, Nitrile, Powdered/Powder Free: Powder-Free, Hi-Vis Orange, 9-1/2 in L, Cuff Type: Elastic, Latex Free: Yes, 8 mil Thick, Resists: Chemical, Puncture, Rip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.