Zoro Homepage

Flared Intake Cone, Steel, For 5YAL8

  • Mfr # FC-VB

  • Zoro # G8635776


product price: $355.00
/ea
Free Shipping & Returns

Key Features

For Use With
Fume Extractor 45WD29
Characteristics
7 in W x 10 in L, Powder Coated 14 Gauge Steel
Material
Steel
Compatible Extractor Manufacturer Part Number
G130
Overall Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-VB
Zoro #
G8635776
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 in
Nozzle Width
7 in

Details

Item
Flared Intake Cone
For Use With
Fume Extractor 45WD29
Characteristics
7 in W x 10 in L, Powder Coated 14 Gauge Steel
Material
Steel
Compatible Extractor Manufacturer Part Number
G130
Compatible Extractor Series
VentBoss 100
Nozzle Shape
Flared Cone
Product Type
Suction Cone

Description

Flared Intake Cone, Product Type Suction Cone, Nozzle Width 7 in, Compatible Extractor Series VentBoss 100, Compatible Extractor Manufacturer Part Number G130, Hose Inside Diameter Not Applicable, Overall Length 10 in, Compatible Extractor Grainger Part Number 45WD29, Extraction Arm Adjustability Not Applicable, Extraction Arm Diameter Not Applicable, Material Steel, Nozzle Shape Flared Cone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.