Slotted Intake Tube, Steel, For 5YAL8
Mfr # ST-VB
Zoro # G8456524
product price: $395.00
/ea
Free Shipping & Returns
Key Features
For Use With
Fume Extractor 45WD29
Material
Welded Steel
Compatible Extractor Series
100
Compatible Extractor Manufacturer Part Number
S130, S710, S720, S730, S740
Product Type
Slotted Hood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST-VB
Zoro #
G8456524
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.3 ft
Details
Item
Slotted Intake Tube
For Use With
Fume Extractor 45WD29
Material
Welded Steel
Compatible Extractor Series
100
Compatible Extractor Manufacturer Part Number
S130, S710, S720, S730, S740
Product Type
Slotted Hood
Description
Slotted Intake Tube, Product Type Slotted Hood, Compatible Extractor Manufacturer Part Number S130, S710, S720, S730, S740, Overall Length 1.3 ft, Compatible Extractor Series 100, Compatible Extractor Grainger Part Number 45WD29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.