
24W Dashport r2240 Dual USB A Car Charger and USB A to Micro Cable 3.3ft, Gray
Mfr # VPAR2240MICVNV
Zoro # G209127468
product price: $64.39
/eaKey Features
Cable Length
1.75 in
Color
Gray
Features
Car Chargers
Material
Plastic
Width
1.75 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VPAR2240MICVNV
Zoro #
G209127468
UPC #
729198441111
Country of Origin
Viet Nam
Dimensions
Cable Length
1.75 in
Width
1.75 in
Details
Color
Gray
Features
Car Chargers
Material
Plastic
Description
Ventev 24W dashport r2240 Dual USB A Car Charger and USB A to Micro Cable 3.3ftThe Ventev dashport r2240 is a dual output USB port, rapid charging 2.4A per port car charger. Universal compatibility for charging any combination of phones, smartphones, tablets, bluetooth, GPS, eReaders, etc. Will charge 2 devices at the fastest possible rate, including power hungry tablets. Compact, power strip friendly design with a soft touch finish. Includes Micro-USB cable.Dual port, 2.4A USB ports.Functional design with rear and side USB outputsRapid charging ports power the devices at its fastest rate possible.Ideal for tablets and smartphones.Smart chip offers universal compatibility for charging any device..
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.