Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ventev Chargestand 3000c Backup Battery / Dock for Micro USB Devices, Gray CSTNDMC3KVNV

Chargestand 3000c Backup Battery / Dock for Micro USB Devices, Gray (Discontinued)

  • Mfr # CSTNDMC3KVNV
  • Zoro # G909134919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSTNDMC3KVNV
Zoro #
G909134919
UPC #
729198919139
Country of Origin
China

Dimensions

Overall Width
4.30 in
Cable Length
7.10 in

Details

Color
Gray
Features
Portable Power
Material
Plastic

Description

Ventev chargestand 3000c Backup Battery/Dock with Micro USB CableThe chargestand 3000c is a combination desktop charger, stand, and portable battery in one convenient device. The chargestand's removable docking system provides both portrait and landscape orientations, allowing full access to the phone's applications while charging. Easy to transport, the 3000mAh built-in battery plugs into the phone to receive instant power on the go. Or keep it plugged into a charger or computer for seamless charging via the included chargesync flat Micro USB cable. Works with most cases.Product Features:View device in portrait or landscape orientation with removable docking mechanismSync device while attached to computer via included chargesync flat Micro USB cableWorks with most casesBypass compatibility with Qualcomm Quick Charge and Apple technology when charging via Micro USB cable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.