
High Speed Usb A To Apple Lightning Braided Cable With 2x The Copper For Faster Charging 6ft, Gray
Mfr # BC6-GRY262892
Zoro # G014522342
product price:Â $23.15
/eaKey Features
Color
Gray
Features
Charge/Sync Cables
Width
4.06 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BC6-GRY262892
Zoro #
G014522342
UPC #
810079721184
Country of Origin
China
Dimensions
Cable Length
0.82 in
Width
4.06 in
Details
Color
Gray
Features
Charge/Sync Cables
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.