
High Speed Usb A To Usb C Braided Cable With 2x The Copper For Faster Charging 6ft, Gray
Mfr # BC6-GRY262893
Zoro # G014522328
product price:Â $12.49
/eaKey Features
Cable Length
4.02 in
Color
Gray
Width
0.79 in
Features
Charge/Sync Cables
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC6-GRY262893
Zoro #
G014522328
UPC #
810079721191
Country of Origin
China
Dimensions
Cable Length
4.02 in
Width
0.79 in
Details
Color
Gray
Features
Charge/Sync Cables
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.