High Speed Usb C To Usb C Braided Cable With 2x The Copper For Faster Charging 6ft, Gray

  • Mfr # BC6-GRY262894

  • Zoro # G814522344


product price:  $17.65
/ea

Key Features

Cable Length
4.02 in
Color
Gray
Width
0.79 in
Material
Plastic
Features
Charge/Sync Cables
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BC6-GRY262894
Zoro #
G814522344
UPC #
810079721207
Country of Origin
Viet Nam

Dimensions

Cable Length
4.02 in
Width
0.79 in

Details

Color
Gray
Material
Plastic
Features
Charge/Sync Cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.