
04 Removable Radius Corner Screen Kit for Ventadome Manual Lift RV Roof Vents - Polar White
Mfr # BVC0573-41
Zoro # G815811027
product price: $26.15
/eaKey Features
Material
Polypropylene
Length
13.75 in
Depth (In.)
13.75 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BVC0573-41
Zoro #
G815811027
UPC #
876983018413
Country of Origin
United States
Dimensions
Length
13.75 in
Depth (In.)
13.75 in
Details
Material
Polypropylene
Color
White
Description
Removable Screen Kit for Ventline's Ventadome Radius Corner Roof Vents. Designed for use with select Manual Lift Ventadome RV roof vents only. The kit includes one screen and one screen frame. The overall dimensions are 13-1/2 long x 13-1/2 wide. The screen dimensions are 11-1/8 long x 11-1/8 wide. Check manufacturer recommendations to ensure a proper fit before purchasing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.