
06 Replacement Dome for Vanair RV Roof Vents - Smoke
Mfr # BVA0502-03
Zoro # G515811051
product price: $27.85
/eaKey Features
Depth (In.)
8.5 in
Color
Gray
Length
11 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BVA0502-03
Zoro #
G515811051
UPC #
876983000821
Country of Origin
United States
Dimensions
Depth (In.)
8.5 in
Length
11 in
Details
Color
Gray
Material
Plastic
Description
Replacement Dome for Ventline's Vanair RV Roof Vent Model VP543. This dome is only available in a smoke finish. Only the dome is included, the roof vent and garnish are sold separately. The dome has an overall measurement of 8-1/2 and is 1-3/4 tall.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.